Shop All High Speed Jobber Drill Bits
Drill America
X HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNX
Zoro # G1845124
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size X
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNX
- Zoro # G1845124
- UPC # 887861018043
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | X |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | X |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5LOB-B3)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP43)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- EXCEL BLADES #72 High Speed Drill Bits Precision Drill Bits, 12PK (50072IND)
- Drill America Drill Bits