Shop All High Speed Jobber Drill Bits
Drill America
W HSS Polished Jobber Length Drill Bit
Mfr # D/APW
Zoro # G1845270
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size W
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/APW
- Zoro # G1845270
- UPC # 887861002219
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | W |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | W |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- RIDGID Autofeed, Asm K7500 (60032)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN36)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP5)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- DRILL AMERICA 1/64" HSS Polished Jobber Length Drill Bit (DWDP1/64)
- DRILL AMERICA G HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDG)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- Drill America Drill Bits