Shop All Extra Long Drill Bits
Drill America
Vx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12V
Zoro # G1846488
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size V
- Size V
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX12V
- Zoro # G1846488
- UPC # 887861044288
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | V |
Size | V |
Overall Length | 12" |
Flute Length | 3-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 12-Point Metric Deep Socket (CP16166)
- DE-STA-CO Cam Clamp 229 (229)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX125/64)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX67/32)
- DRILL AMERICA 59/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X59/64)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- DRILL AMERICA #40x6" HSS Aircraft Extension Drill Bit (DWDA/CX640)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/32x12IN (50729)
- Drill America Drill Bits