Shop All High Speed Jobber Drill Bits
Drill America
V HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNV
Zoro # G1851869
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size V
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNV
- Zoro # G1851869
- UPC # 887861018029
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | V |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | V |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6" Combo Square (L06CS)
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503012)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN7/64)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- Drill America Drill Bits