Shop All High Speed Jobber Drill Bits
Drill America
V HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDV
Zoro # G1844397
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size V
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDV
- Zoro # G1844397
- UPC # 887861036566
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | V |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | V |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BMI BMI Window Tape Measure (2093)
- DEWALT 1" x 24" x 29" High Impact 4 Cutter SDS Max (DW5852)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (D/ASP29)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP30)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- Drill America Drill Bits