Shop All High Speed Jobber Drill Bits
Drill America
U HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSPU
Zoro # G1850660
product price: $3.95
/ea
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size U
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSPU
- Zoro # G1850660
- UPC # 887861019552
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | U |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | U |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- CAL-VAN TOOLS InLine Dowel Pin Puller Master Set (95400)
- COBRA TOOLS AUGER 1/4""X15' PISTOL GR (85150)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit (56115)
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP3/8)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-5/8" (D/ASP7)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.386 (300 W)
- Drill America High Speed Jobber Drill Bits