Shop All High Speed Jobber Drill Bits
Drill America
U HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNU
Zoro # G1847547
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size U
- Overall Length 5"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDNU
- Zoro # G1847547
- UPC # 887861018012
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | U |
Overall Length | 5" |
Flute Length | 3-5/8" |
Drill Bit Size | U |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- DRILL AMERICA A HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDA)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- Drill America High Speed Jobber Drill Bits