Shop All High Speed Jobber Drill Bits
Drill America
R HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNR
Zoro # G1856927
original price:
$3.17
40% off
new price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size R
- Overall Length 4-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNR
- Zoro # G1856927
- UPC # 887861017985
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | R |
Overall Length | 4-3/4" |
Flute Length | 3-7/16" |
Drill Bit Size | R |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (39CG50)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 17/32 In (SHD-1732SQ)
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-5/8" (D/ASP7)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- Drill America High Speed Jobber Drill Bits