Shop All High Speed Jobber Drill Bits
Drill America
Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDQ
Zoro # G1849796
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size Q
- Overall Length 4-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDQ
- Zoro # G1849796
- UPC # 887861036511
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | Q |
Overall Length | 4-3/4" |
Flute Length | 3-7/16" |
Drill Bit Size | Q |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- K TOOL INTL Drill Bit Set Titanium 29 Pc (LK190114)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP46)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.1285 (300 30)
- Drill America Drill Bits