Shop All Annular Cutters
Drill America
Pilot for 3" Premium Annular Cutter
Mfr # DWC5-530-925
Zoro # G1731959
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 3"
- Cutting Depth 3"
- Shank Dia. 3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-925
- Zoro # G1731959
- UPC # 887861000994
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Pilot for 3" Premium Annular Cutter, Qualtech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- DRILL AMERICA 1-1/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-339)
- DRILL AMERICA 1/2"x1" HSS Annular Cutter (DWC5-530-111)
- DRILL AMERICA 1-1/2"x3" Carbide Tipped Annular Cutter (CTC5-530-357)
- DRILL AMERICA 9/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-213)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- DRILL AMERICA 1-5/16"x2" HSS Annular Cutter (DWC5-530-248)
- HOUGEN 1-7/8 in. X 1 in. 12,000-Series Annular Cutter (12160)
- Drill America Annular Cutters