Shop All Annular Cutters
Drill America
Pilot for 3" Carbide Tipped Annular Cutter
Mfr # CTC5-530-925
Zoro # G1734838
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Cutting Depth 3"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # CTC5-530-925
- Zoro # G1734838
- UPC # 887861225823
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Pilot for 3" Carbide Tipped Annular Cutter, Qualtech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK DIAG CUTTING PLIER 6""L (336)
- ABB OXC1L36, 36 CABLE (OXC1L36)
- WIHA Precision Torx Screwdriver, T5 (27864)
- MILWAUKEE TOOL Hole Saw Combo Kit, Bi-Metal, 4 pcs. (49-22-4800, 49-56-9810)
- DRILL AMERICA 1-3/16"x3" Carbide Tipped Annular Cutter (CTC5-530-342)
- DRILL AMERICA 1-1/2"x3" Carbide Tipped Annular Cutter (CTC5-530-357)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- DRILL AMERICA 3/4x2" Carbide Tipped Annular Cutter (CTC5-530-221)
- DRILL AMERICA 5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut (ANC5-530-502)
- DRILL AMERICA 1-15/16"x1" HSS Annular Cutter (DWC5-530-178)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- Drill America Annular Cutters