Shop All Annular Cutters
Drill America
Pilot for 1" Carbide Tipped Annular Cutter
Mfr # CTC5-530-905
Zoro # G1732038
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Diameter 1"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # CTC5-530-905
- Zoro # G1732038
- UPC # 887861225809
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 1-3/8" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Pilot for 1" Carbide Tipped Annular Cutter, Qualtech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-040-I)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- DRILL AMERICA 1"x1" Carbide Tipped Annular Cutter (CTC5-530-133)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- DRILL AMERICA 1-5/16"x1" Carbide Tipped Annular Cutter (CTC5-530-148)
- DRILL AMERICA Pilot for 3" Premium Annular Cutter (DWC5-530-925)
- EUROBOOR Annular Cutter Kit 1" & 2" Depth of cut (HCS.KIT/9)
- Drill America Annular Cutters