Shop All High Speed Jobber Drill Bits
Drill America
O HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSPO
Zoro # G1858029
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size O
- Overall Length 4-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSPO
- Zoro # G1858029
- UPC # 887861019491
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | O |
Overall Length | 4-1/2" |
Flute Length | 3-3/16" |
Drill Bit Size | O |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- LFI Lip Tong, 18 in. L (ER0035)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- PASLODE Lithium Ion Battery (902654)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- DRILL AMERICA 2.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.50)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- Drill America Drill Bits