Shop All Hand Reamers
Drill America
N HSS Adjustable Reamer 2-7/32" - 2-3/4"
Mfr # DWRRADJN
Zoro # G1738198
original price:
$235.77
5% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 4-13/16"
- Overall Length 18"
- Number of Flutes 7
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJN
- Zoro # G1738198
- UPC # 887861145909
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-13/16" |
Overall Length | 18" |
Reamer Size | N |
Size | N |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- KO-KEN Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2760-250)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA A-K HSS Adjustable Reamer Set (DWRRADJA-KSET)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- Drill America Hand Reamers