Shop All Jobber Length Drill Bits
Drill America
N Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACTN
Zoro # G1733219
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ACTN
- Zoro # G1733219
- UPC # 887861009089
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | N |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Carbide tipped jobber drills. Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non ferrous metals, and many composite materials such as hard rubber or copper alloys. NOT recommended for drilling steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-11 (DWT54781)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- DRILL AMERICA 13/64" Carbide Tipped Jobber Length Drill Bit (D/ACT13/64)
- DRILL AMERICA 17/64" HSS Left Hand Jobber Length Drill Bit (DWDLH17/64)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- DRILL AMERICA 160 Drill Display Edp 13126 (HUT7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC Let-J (47809)
- Drill America Jobber Length Drill Bits