Shop All Ball End Mills
Drill America
MMO3/16-2FDE-ST-BN Carbide 2 Flute Double End Stub Ball End Mill
Mfr # MMO3/16-2FDE-ST-BN
Zoro # G1754359
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Milling Dia. 7/32"
- End Mill Style Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO3/16-2FDE-ST-BN
- Zoro # G1754359
- UPC # 887861162395
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 7/32" |
Overall Length | 2" |
Flute Length | 3/8" |
Shank Size | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
Solid Carbide, End Mills, Size 3/16, Shank Dia 3/16, Flute Length 3/8, O.A.L. 2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Magnetic Back, Brown and Sharpe Agd 2 (Z2760)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- DRILL AMERICA 1-5/8"-12 HSS Plug Hand Tap (DWTST1-5/8-12P)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- Drill America End Mills