Shop All Hex Dies
Drill America
m8x.5 Carbon Steel Hex Die
Mfr # DWTSMH8X.5
Zoro # G1859754
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m8 x 0.5
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH8X.5
- Zoro # G1859754
- UPC # 887861108263
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m8 x 0.5 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- CRESCENT NICHOLSON Files and Rasps (38010)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- DRILL AMERICA m36x1.5 Carbon Steel Hex Die (DWTSMH36X1.5)
- DRILL AMERICA 1-3/4"-12 Carbon Steel Hex Die (DWTSH1-3/4-12)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- DRILL AMERICA m22x1.5 Carbon Steel Hex Die (DWTMHX22X1.5)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M16x2 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX16X2)
- Drill America Dies