Shop All Hand Taps
Drill America
m8x1.25 HSS Metric 4 Flute Plug Hand Tap
Mfr # T/AP8X1.25
Zoro # G1857338
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Plug Tap, Tap America
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # T/AP8X1.25
- Zoro # G1857338
- UPC # 887861068338
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m8 x 1.25 |
Tap Dimension Type | Metric Plug Tap, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Hand Taps, Size: 8x1.25, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m7 x 1 (T/AP7X1)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set (T/A54523)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-12 (DWT55001)
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- DRILL AMERICA m42x3 HSS Metric Hand Tap (DWTSMT42X3)
- Drill America Taps