Shop All Hand Taps
Drill America
m8x1.25 HSS Metric 4 Flute Hand Tap Set
Mfr # T/AS8X1.25
Zoro # G1857426
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Tap America
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # T/AS8X1.25
- Zoro # G1857426
- UPC # 887861068352
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m8 x 1.25 |
Tap Dimension Type | Metric Tap Set, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set includes Taper, Plug and Bottoming Taps, Hand Taps, Size: 8x1.25, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Fretsaw Blade Package 18TPI 5" (71-FS5R)
- STANLEY Stanley 43-549 FatMax® Box Beam Magnetic Level, 48" (43-549)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- DRILL AMERICA M12x1.75 HSS Metric 4 Flute Hand TapSet (T/AS12X1.75)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Hand Tap Set (T/AS14X2)
- DRILL AMERICA m3x.5 HSS Metric 3 Flute Hand Tap Set (T/AS3X.5)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- DRILL AMERICA 13/32"-32 HSS Plug Hand Tap (DWTST13/32-32P)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-12 (DWT55001)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- Drill America Taps