Shop All Round Dies
Drill America
m8x1.25 1"OD HSS Round Die
Mfr # DWTMR1-8X1.25
Zoro # G1938720
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1-8X1.25
- Zoro # G1938720
- UPC # 887861105903
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M8-1.25 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- TEKTON Mini End Cutting Pliers (PMN64001)
- DRILL AMERICA m9x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.5)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- DRILL AMERICA 1"-12 2" OD HSS Left Hand Round Adjustable Die (DWTH2-112LH)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- DRILL AMERICA 1-1/2"-11-1/2 NPS 3" OD HSS Round Adjustable Pipe Die (DWTH3-112NPS)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- Drill America Dies