Shop All Round Dies
Drill America
m8x1.25 1-1/2"OD HSS Round Die
Mfr # DWTMR112-8X1.25
Zoro # G1939064
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR112-8X1.25
- Zoro # G1939064
- UPC # 887861106078
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M8-1.25 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- BN PRODUCTS USA Cutting Block, Steel (RB-16LZ)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- BOSCH Brush Set, For Use With Mfr. Model Number: 33618 (2607034904)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- DRILL AMERICA #8-32 1" OD HSS Round Adjustable Die (DWTH1-832)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- Drill America Dies