Shop All Round Dies
Drill America
m8x1 1"OD HSS Round Die
Mfr # DWTMR1-8X1
Zoro # G1938930
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1-8X1
- Zoro # G1938930
- UPC # 887861105897
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M8-1 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Gold Blade 50 Pack (20351GOLD50D)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- OTC Pilot Bearing Puller, 1 in. (7319)
- BON TOOL Bon 50-110 Corner Pole Only 10 Foot, Model R (50-110)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- DRILL AMERICA m10 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X.75)
- DRILL AMERICA m1.2 X.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-1.2X.25)
- DRILL AMERICA m12 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X.75)
- DRILL AMERICA 1/2"-72x1" OD HSS Round Adjustable Die Special (DWTSR1-1272)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- Drill America Round Dies