Shop All Round Dies
Drill America
m8x1 1-1/2"OD HSS Round Die
Mfr # DWTMR112-8X1
Zoro # G1943219
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR112-8X1
- Zoro # G1943219
- UPC # 887861106061
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M8-1 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- POWERBUILT 32 Oz Rubber Mallet (940195)
- WILLIAMS Williams T-Handle Hex Driver, SAE, 10 pcs., Set (WSHKT-10)
- DRILL AMERICA m20x1.75 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.75)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DRILL AMERICA m15x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-15X2)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA m10 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X.75)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M7x1 (C65807)
- Drill America Round Dies