Shop All Round Dies
Drill America
m8 X.5 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-8X.5
Zoro # G1923409
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR1-8X.5
- Zoro # G1923409
- UPC # 887861109925
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M8-0.5 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- DRILL AMERICA m12x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X1.5)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- DRILL AMERICA m8x1 1"OD HSS Round Die (DWTMR1-8X1)
- DRILL AMERICA 3/8"-24 2" OD HSS Round Adjustable Die (DWTH2-3824)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- Drill America Round Dies