Shop All Round Dies
Drill America
m6x1 1"OD HSS Round Die
Mfr # DWTMR1-6X1
Zoro # G1940960
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1-6X1
- Zoro # G1940960
- UPC # 887861105873
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M6-1 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-28 HSS Plug Hand Tap (DWTST5/8-28P)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 19/64 (47719)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- DRILL AMERICA m8x1.25 1"OD HSS Round Die (DWTMR1-8X1.25)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- DRILL AMERICA 3/8"-14x1" OD HSS Round Adjustable Die Special (DWTSR1-3814)
- DRILL AMERICA m14x1.5 1-1/2"OD HSS Round Die (DWTMR112-14X1.5)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- Drill America Round Dies