Shop All Round Dies
Drill America
m6x1 13/16"OD HSS Round Die
Mfr # DWTMR1316-6X1
Zoro # G1922614
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1316-6X1
- Zoro # G1922614
- UPC # 887861105767
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M6-1 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (10D552)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 28 Pieces 10 mm to 19 mm , Chrome (05004077001)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- DRILL AMERICA m4x.7 13/16"OD HSS Round Die (DWTMR1316-4X.7)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- DRILL AMERICA m5x.8 13/16"OD HSS Round Die (DWTMR1316-5X.8)
- DRILL AMERICA m16x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-16X1.25)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- DRILL AMERICA 1-1/2"-12 3" OD HSS Round Adjustable Die (DWTH3-11212)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- Drill America Dies