Shop All Drill Bit and Tap Sets
Drill America
m6 x .75 HSS Plug Tap and 5.25mm HSS Drill Bit Kit
Mfr # POUMS6X.75
Zoro # G810548133
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 5.25 mm
- Includes 1 Tap and 1 Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUMS6X.75
- Zoro # G810548133
- UPC # 887861311540
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M6 x .75 |
Drill Sizes | 5.25 mm |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Includes | 1 Tap and 1 Drill Bit |
Application | Re-threading and threading |
Drill Bit Point Angle | 118 |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Shank Type | Square |
Tap Style | Plug |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Drill Point Type | Conventional |
Flute Type | Straight |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- DRILL AMERICA m9 x 1.25 HSS Plug Tap and 7.75mm HSS Drill Bit Kit (POUMS9X1.25)
- DRILL AMERICA m13 x .5 HSS Plug Tap and 12.50mm HSS 1/2in Shank Drill Bit Kit (POUMS13X.5)
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- DRILL AMERICA 1-3/8"-12 HSS Plug Tap and 1-19/64" HSS 1/2" Shank Drill Bit (POU1-3/8-12)
- DRILL AMERICA 1-1/4in-18 UNS HSS Plug Tap and 1-3/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/4-18)
- CENTURY DRILL & TOOL Tap-Metric 10.0X1.0 S Letter Drill Bit Combo Pack (97529)
- Drill America Drill Bit and Tap Sets