Shop All Round Dies
Drill America
m5x.8 1"OD HSS Round Die
Mfr # DWTMR1-5X.8
Zoro # G1931529
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR1-5X.8
- Zoro # G1931529
- UPC # 887861105866
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M5-0.8 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- DRILL AMERICA m4 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-4X.5)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- Drill America Round Dies