Shop All Round Dies
Drill America
m5x.8 13/16"OD HSS Round Die
Mfr # DWTMR1316-5X.8
Zoro # G1923838
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1316-5X.8
- Zoro # G1923838
- UPC # 887861105750
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M5-0.8 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Flexible Bit Holder, 11 in. (70590)
- IRWIN Tap (1358ZR)
- BON TOOL Bon 12-106 Threaded Handle, 1 3/4" Aluminum, 8 Foot (12-106)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- DRILL AMERICA m6x1 13/16"OD HSS Round Die (DWTMR1316-6X1)
- DRILL AMERICA m1.4 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.4X.2)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- DRILL AMERICA m9x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.5)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1147LH)
- Drill America Round Dies