Shop All Round Dies
Drill America
m52x1.5 3" OD HSS Round Adjustable Die Special
Mfr # DWTSMR3-52X1.5
Zoro # G1917319
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR3-52X1.5
- Zoro # G1917319
- UPC # 887861112376
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M52-1.5 |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | 3" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- CS UNITEC Non Sparking Plier, Pipe, 200mm (8in), Aluminum Bronze (EX602-200A)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- DRILL AMERICA m35x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-35X3)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- DRILL AMERICA m9 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X.75)
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- Drill America Round Dies