Shop All Hex Dies
Drill America
m50 X 1.5 4in OD HSS Round Adjustable Die, Special
Mfr # DWTSMR4-50X1.5
Zoro # G510548518
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M50
- Finish Uncoated (Bright)
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Outside Dia. 4"
- Application Re-threading and New Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR4-50X1.5
- Zoro # G510548518
- UPC # 887861112444
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M50 |
Outside Dia. | 4" |
Details
Finish | Uncoated (Bright) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Application | Re-threading and New Threads |
Material | High Speed Steel |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x4)
- HOUGEN-OGURA 11/16 in. C Round Die, >1/4-3/8THK (75594)
- SWANSON TOOL 8" Speedlite® Square Yellow (T0119)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- DRILL AMERICA 7/8"-14 HSS Hex Die (DWTHSHEX7814)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Hex Pipe Die (DWTHXNPT18)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- DRILL AMERICA 1/2"-16 Carbon Steel Hex Die (DWTSH1/2-16)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- Drill America Hex Dies