Shop All Round Dies
Drill America
m5 X.5 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-5X.5
Zoro # G1940750
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1-5X.5
- Zoro # G1940750
- UPC # 887861109772
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M5-0.5 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 212 lb Spike Puller (9000)
- STARRETT Thickness Gage 008 (666-8)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- CHICAGO-LATROBE Screw Extractor 9pc Set 800 Chicago-Latrobe #1 - #9 (65039)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA 5/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-53232)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- Drill America Round Dies