Shop All Hex Dies
Drill America
m5 X .8 1in Left Hand OD HSS Round Adjustable Die, Special
Mfr # DWTMLHR1-5X.8
Zoro # G610548784
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Application Re-threading and New Threads
- Finish Uncoated (Bright)
- Material High Speed Steel
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMLHR1-5X.8
- Zoro # G610548784
- UPC # 887861105453
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M5 |
Outside Dia. | 1" |
Details
Application | Re-threading and New Threads |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- DRILL AMERICA 9/16"-32 Carbon Steel Hex Die (DWTSH9/16-32)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Hex Rethreading Die (DWTHX1126)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- DRILL AMERICA 1-1/16"-16 Carbon Steel Hex Die (DWTSH1-1/16-16)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- Drill America Dies