Shop All Hand Taps
Drill America
m4x.7 HSS 4 Flute Hand Tap Set
Mfr # DWTS4X.7
Zoro # G1847888
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Qualtech
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS4X.7
- Zoro # G1847888
- UPC # 887861072137
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m4 x 0.7 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 4 x 0.7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- BLACK & DECKER Guard, Lower (388432-00)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- DRILL AMERICA m24x2 HSS 4 Flute Hand Tap Set (DWTS24X2)
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- DRILL AMERICA m12x1.75 HSS 4 Flute Hand Tap Set (DWTS12X1.75)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54279)
- DRILL AMERICA m50x1.5 HSS Metric Hand Tap (DWTSMT50X1.5)
- IRWIN Tap (1764ZR)
- Drill America Hand Taps