Shop All Round Dies
Drill America
m4x.7 13/16"OD HSS Round Die
Mfr # DWTMR1316-4X.7
Zoro # G1920618
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1316-4X.7
- Zoro # G1920618
- UPC # 887861105743
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M4-0.7 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 6)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DRILL AMERICA m5x.8 13/16"OD HSS Round Die (DWTMR1316-5X.8)
- DRILL AMERICA m1.4 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.4X.2)
- DRILL AMERICA m2.5 X.5 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-2.5X.5)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- Drill America Round Dies