Shop All Hex Dies
Drill America
m48x5 Carbon Steel Hex Die
Mfr # DWTSMH48X5
Zoro # G1846357
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m48 x 5
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH48X5
- Zoro # G1846357
- UPC # 887861109260
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m48 x 5 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 39-Piece Screwdriver and Bit Set (193993CRH)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- DRILL AMERICA 1-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT1INCH)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- DRILL AMERICA 1-3/16"-20 Carbon Steel Hex Die (DWTSH1-3/16-20)
- DRILL AMERICA m5x.75 Carbon Steel Hex Die (DWTSMH5X.75)
- DRILL AMERICA #0-80 UNF X 13/16in OD HSS Left Round Adjustable Die (DWTH1316-080LH)
- DRILL AMERICA 2-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/2-8)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- Drill America Hex Dies