Shop All Round Dies
Drill America
m48x1.5 4" OD HSS Round Adjustable Die Special
Mfr # DWTSMR4-48X1.5
Zoro # G1918378
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 4" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 4"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR4-48X1.5
- Zoro # G1918378
- UPC # 887861112437
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M48-1.5 |
Outside Dia. (In.) | 4" |
Details
Item | Round Adjustable Die |
Die Shape | 4" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bifocal Magnifier, 3x, 3in Lens Dia. (599-8149-0200HS)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- BOSCH Impact Driver Bits, Torx(TM), T20, PK10 (ITT201B)
- INGERSOLL-RAND Mufffler Assembly, 1.75" x 0.75" x 0.75 (4151-A810)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Round Adjustable Die (DWTH1316-1428)
- DRILL AMERICA 1/4" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPT)
- DRILL AMERICA #4-48 13/16" OD HSS Round Adjustable Die (DWTH1316-448)
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- Drill America Round Dies