Shop All Hex Dies
Drill America
m48 X 2 3in OD HSS Round Adjustable Die, Special
Mfr # DWTSMR3-48X2
Zoro # G510548457
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M48
- Outside Dia. 3"
- Application Re-threading and New Threads
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR3-48X2
- Zoro # G510548457
- UPC # 887861316521
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M48 |
Outside Dia. | 3" |
Details
Application | Re-threading and New Threads |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- DRILL AMERICA 11/16"-18 Carbon Steel Hex Die (DWTSH11/16-18)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- DRILL AMERICA 5/16"-18 Carbon Steel Hex Rethreading Die (DWTHX51618)
- DRILL AMERICA 2-1/2"-12 Carbon Steel Hex Die (DWTSH2-1/2-12)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- DRILL AMERICA m14x1.75 Carbon Steel Hex Die (DWTSMH14X1.75)
- Drill America Dies