Shop All Hex Dies
Drill America
m46x4.5 Carbon Steel Hex Die
Mfr # DWTSMH46X4.5
Zoro # G1846795
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m46 x 4.5
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH46X4.5
- Zoro # G1846795
- UPC # 887861109239
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m46 x 4.5 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT12)
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- DRILL AMERICA 1-3/4"-6 Carbon Steel Hex Die (DWTSH1-3/4-6)
- DRILL AMERICA 11/16"-16 Carbon Steel Hex Rethreading Die (DWTHX111616)
- DRILL AMERICA m11x1.25 Carbon Steel Hex Die (DWTSMH11X1.25)
- Drill America Dies