Shop All Hex Dies
Drill America
m45x2 Carbon Steel Hex Die
Mfr # DWTSMH45X2
Zoro # G1850706
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m45 x 2
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH45X2
- Zoro # G1850706
- UPC # 887861109215
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m45 x 2 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Left Hand Hex Die (DWTHX1386LH)
- DRILL AMERICA 3/8"-24 Carbon Steel Hex Rethreading Die (DWTHX3824)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- Drill America Dies