Shop All Hex Dies
Drill America
m44x4.5 Carbon Steel Hex Die
Mfr # DWTSMH44X4.5
Zoro # G1856604
original price:
$74.79
6% off
new price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m44 x 4.5
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH44X4.5
- Zoro # G1856604
- UPC # 887861109192
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m44 x 4.5 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-11-1/2 NPT (411900)
- HOUGEN Rubber Collet fits #6 1/4 in. Taps (02495)
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- Drill America Dies