Shop All Hex Dies
Drill America
m40x4 Carbon Steel Hex Die
Mfr # DWTSMH40X4
Zoro # G1856726
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m40 x 4
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH40X4
- Zoro # G1856726
- UPC # 887861109154
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m40 x 4 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C1000R3--S21)
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- DRILL AMERICA 7/16"-20 Carbon Steel Hex Rethreading Die (DWTHX71620)
- DRILL AMERICA 5/16"-20 Carbon Steel Hex Die (DWTSH5/16-20)
- DRILL AMERICA m5 X .8 1in Left Hand OD HSS Round Adjustable Die, Special (DWTMLHR1-5X.8)
- DRILL AMERICA 15/16"-20 Carbon Steel Hex Die (DWTSH15/16-20)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- DRILL AMERICA m16x1.25 Carbon Steel Hex Die (DWTSMH16X1.25)
- Drill America Hex Dies