Shop All Hex Dies
Drill America
m40x3 Carbon Steel Hex Die
Mfr # DWTSMH40X3
Zoro # G1855980
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m40 x 3
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH40X3
- Zoro # G1855980
- UPC # 887861125246
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m40 x 3 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", Square Drive, PK5 (SZ-24-5PK)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- DRILL AMERICA 1/4"-20 Carbon Steel Left Hand Hex Die (DWTHX1420LH)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- DRILL AMERICA m26x1.5 Carbon Steel Hex Die (DWTSMH26X1.5)
- DRILL AMERICA 1/4"-24 Carbon Steel Hex Die (DWTSH1/4-24)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- DRILL AMERICA m13x1.25 Carbon Steel Hex Die (DWTSMH13X1.25)
- DRILL AMERICA 1-3/16"-12 Carbon Steel Hex Die (DWTSH1-3/16-12)
- Drill America Dies