Shop All Hex Dies
Drill America
m40x1.5 Carbon Steel Hex Die
Mfr # DWTSMH40X1.5
Zoro # G1860305
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m40 x 1.5
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH40X1.5
- Zoro # G1860305
- UPC # 887861109130
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m40 x 1.5 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-039-075)
- CLEVELAND Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14644)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- DRILL AMERICA m18x1.5 Carbon Steel Hex Die (DWTMHX18X1.5)
- DRILL AMERICA 1-3/4"-12 Carbon Steel Hex Die (DWTSH1-3/4-12)
- DRILL AMERICA m15x1 Carbon Steel Hex Die (DWTSMH15X1)
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- DRILL AMERICA m42x2 Carbon Steel Hex Diel (DWTSMH42X2)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.50mm (95622)
- Drill America Hex Dies