Shop All Round Dies
Drill America
m4 X.8 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-4X.8
Zoro # G1928449
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1-4X.8
- Zoro # G1928449
- UPC # 887861109741
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M4-0.8 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J07530M)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- HARVEY Saw Plastic Pipe Cable (093070)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- DRILL AMERICA m11 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X.75)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- DRILL AMERICA m14x2 1-1/2"OD HSS Round Die (DWTMR112-14X2)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- Drill America Round Dies