Shop All Hand Taps
Drill America
m3x.5 HSS Metric 3 Flute Taper Hand Tap
Mfr # T/AT3X.5
Zoro # G1857520
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Metric Taper Tap, Tap America
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # T/AT3X.5
- Zoro # G1857520
- UPC # 887861068123
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m3 x 0.5 |
Tap Dimension Type | Metric Taper Tap, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Hand Taps, Size: 3x.5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Pistol Grip Blow Gun (BG1006-4)
- IRWIN MICRO BAR CLAMP 4-1/4"" (1964746)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m6 x 1 (T/AT6X1)
- DRILL AMERICA m27x1.5 HSS Metric Hand Tap (DWTSMT27X1.5)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- DRILL AMERICA 12-24 Carbon Steel Plug Hand Tap (DWTP12-24)
- DRILL AMERICA m45x3 HSS Metric Hand Tap (DWTSMT45X3)
- Drill America Hand Taps