Shop All Hand Taps
Drill America
m3x.5 HSS Metric 3 Flute Hand Tap Set
Mfr # T/AS3X.5
Zoro # G1858589
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Tap America
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # T/AS3X.5
- Zoro # G1858589
- UPC # 887861068154
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m3 x 0.5 |
Tap Dimension Type | Metric Tap Set, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Hand Taps, Size: 3x.5, Number of Flutes 3, Set of Taper, Plug and Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vertical Vise (122571-8)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-5' 4-1/2)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Hand TapSet (T/AS5X.8)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54225)
- DRILL AMERICA 5/16"-24 Carbon Steel Plug Hand Tap (DWTP5/16-24)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54280)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Taper Tap (DWT54139)
- Drill America Taps