Shop All Round Dies
Drill America
m3x.5 13/16"OD HSS Round Die
Mfr # DWTMR1316-3X.5
Zoro # G1921126
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1316-3X.5
- Zoro # G1921126
- UPC # 887861105729
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M3-0.5 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- VEGA Slotted 6-8 Insert Bit x 1 (125F08A)
- DRILL AMERICA m5x.8 13/16"OD HSS Round Die (DWTMR1316-5X.8)
- DRILL AMERICA m1.5x.35 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.5X.35)
- DRILL AMERICA m1.4 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.4X.2)
- DRILL AMERICA m1.2 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.2X.2)
- DRILL AMERICA m14x1.5 1-1/2"OD HSS Round Die (DWTMR112-14X1.5)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- Drill America Round Dies