Shop All Round Dies
Drill America
m39x3 2-1/2"OD HSS Round Die
Mfr # DWTMR212-39X3
Zoro # G1937558
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR212-39X3
- Zoro # G1937558
- UPC # 887861106399
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M39-3 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- DRILL AMERICA m25x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-25X1)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- DRILL AMERICA #0-80 13/16" OD HSS Round Adjustable Die (DWTH1316-080)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- Drill America Dies