Shop All Hex Dies
Drill America
m38x2 Carbon Steel Hex Die
Mfr # DWTSMH38X2
Zoro # G1847160
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m38 x 2
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH38X2
- Zoro # G1847160
- UPC # 887861109079
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m38 x 2 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231)
- TITAN Tape Measure, 33Ft (TIT10908)
- SITEPRO 8Ft Twist-Lock Prism Pole, Flo-Yellow, 10ths/Metric (07-4708-TMA-FY)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Hex Rethreading Die (DWTHX1126)
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- DRILL AMERICA m27x3 Carbon Steel Hex Die (DWTMHX27X3)
- DRILL AMERICA 3-1/4"-12 Carbon Steel Hex Die (DWTSH3-1/4-12)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- Drill America Hex Dies